
Grounding Bushing, Size: 2-1/2", Wire Range: 6 - 4/0 AWG
Item #: 614738
Cat #: BG250-6-40
UPC: 786210162720
to view pricing and more.
Documents & Guides
Grounding Bushing, Series: BlackJack, Size: 2-1/2 Inch, Wire Range: 6 - 4/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, Series: BlackJack, Size: 2-1/2 Inch, Wire Range: 6 - 4/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210162720, BG250-6-40
Specifications
| Material: | Malleable Iron, Zinc |
| Diameter: | 2 1/2 in |
| Insulation: | Insulated |
| Material: | Malleable Iron, Zinc |
| Insulation: | Insulated |
| Diameter: | 2 1/2 in |