Grounding Bushing, Size: 5", Wire Range: 14 - 2/0 AWG

Item #: 614746

Cat #: BG500-14-20

UPC: 786210162782

to view pricing and more.
Documents & Guides
Grounding Bushing, Series: BlackJack, Size: 5 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 5 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210162782, BG500-14-20

Specifications

Material: Malleable Iron, Zinc
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron, Zinc
Insulation: Insulated
Diameter: 5 in