Black, 1/2" Diameter, 25' Reel

Item #: 61475

Cat #: FP301-1/2-25-BLACK-REEL

UPC: 054007400646

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2" Expanded Insulation Diameter: .500", Recovered Insulation Diameter: .250", Tube Length: 25' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2" Expanded Insulation Diameter: .500", Recovered Insulation Diameter: .250", Tube Length: 25' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 054007400646, FP301-1/2-25-BLACK-REEL

Specifications

Diameter: 1/2 in
Length: 25 ft
Color: Black
Volts AC: 600
Diameter: 1/2 in
Color: Black
Length: 25 ft
Volts AC: 600