54918BE WITH PEEP HOLE

Item #: 614764

Cat #: 54918BEPH

UPC: 786210744940

Sign In or Register to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown

Overview

Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Also known as: 786210744940, 54918BEPH

Specifications

Color: Brown
Volts AC: 35kV
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Material: Copper
Allowable Gauge Range: 500
Volts AC: 35kV
Mounting: 1-Hole
Stud Size: 1/2 in