This product has been discontinued.

Heavy Duty Electrician's Screwdriver,10" Shank, Cabinet Tip
Item #: 61477
Cat #: 35-153
UPC: 783250351534
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Screwdriver,Ideal,Heavy-Duty,Electrician's,10.000 IN Shank LEN,CAB TipIDEAL, Screwdriver, Heavy-Duty, Electrician's, Tip Size: 1/4 IN, Shank Length: 10 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet
Overview
Screwdriver,Ideal,Heavy-Duty,Electrician's,10.000 IN Shank LEN,CAB TipIDEAL, Screwdriver, Heavy-Duty, Electrician's, Tip Size: 1/4 IN, Shank Length: 10 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet
Also known as: 783250351534, 35-153
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |