
Grounding Bushing, Size: 1-1/2", Insulated, Threaded, Malleable Iron
Item #: 614771
Cat #: GIB-150L-4BC
UPC: 781381091695
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Size: 1-1/2 Inch, Insulated, Threaded, Bushing Material: Malleable Iron, Lug Material: Bronze. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper Grounding Only.
Overview
Grounding Bushing, Size: 1-1/2 Inch, Insulated, Threaded, Bushing Material: Malleable Iron, Lug Material: Bronze. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper Grounding Only.
Also known as: 781381091695, GIB-150L-4BC
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |