This product has been discontinued.
This product may not be available in all locations.

CR104P, Accessories, Stainless Steel Enclosures
Item #: 614795
Cat #: CR104PES13
UPC: 783166283301
to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are ES13 PR.No. CR103301
Overview
Standard and illuminated push buttons and selector switches are ES13 PR.No. CR103301
Also known as: 783166283301, CR104PES13
Specifications
| Type: | Pilot Device, Enclosure |
| Size: | 30 mm |
| Family / Style: | CR104 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Color: | Silver |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Pilot Device, Enclosure |
| Family / Style: | CR104 |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Mounting: | Surface |
| Color: | Silver |