DOT TW300 3" ONE HOLE STRAP

Item #: 614813

Cat #: TW300

UPC: 781002277279

to view pricing and more.
Documents & Guides
DOT TW300 3" ONE HOLE STRAP EMT/PIPE 9GA.

Overview

DOT TW300 3" ONE HOLE STRAP EMT/PIPE 9GA.

One Hole EMT Straps are used to secure EMT conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.

Also known as: 781002277279, TW300

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel