Replacement cover, Homeline, for 20 space load center, combination flush and surface, gray

Item #: 61482

Cat #: HOMC20UC

UPC: 785901077527

to view pricing and more.
Replacement cover, Homeline, for 20 space load center, combination flush and surface, gray

Overview

Replacement cover, Homeline, for 20 space load center, combination flush and surface, gray

The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center NEMA 1 indoor combination flush surface cover is for a load center with 20 spaces. This grey load center cover has a height of 31.06 inches and a width of 15.44 inches.

Also known as: 785901077527, HOMC20UC

Specifications

Family / Style: Homeline
Standards: California Proposition 65
Family / Style: Homeline
Standards: California Proposition 65