Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'

Item #: 614841

Cat #: 66CGRY

UPC: 781002596530

to view pricing and more.
Documents & Guides
No Documents Available
Gray - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use

Overview

Gray - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use
Also known as: 781002596530, 66CGRY

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Gray
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Gray