GED EP62ULD16 16A-D TRIP-6KA 2P MCB

Item #: 614847

Cat #: EP62ULD16

UPC: 413656867611

to view pricing and more.
Documents & Guides
GED EP62ULD16 16A-D TRIP-6KA 2P MCB

Overview

GED EP62ULD16 16A-D TRIP-6KA 2P MCB
Also known as: 413656867611, EP62ULD16

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 50
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve D