Relay, Control, 10A, 120VAC, 2NO Contacts, 2NC Contacts

Item #: 61487
Cat #: 700-K22Z-D
UPC: 662074502714
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 4 Pole, 10 Amp Rated, 120 Volt AC, Coil, 2 Normally Open, Contacts, 2 Normally Closed, Contacts

Overview

Relay, Control, 4 Pole, 10 Amp Rated, 120 Volt AC, Coil, 2 Normally Open, Contacts, 2 Normally Closed, Contacts
Also known as: 662074502714, 700-K22Z-D

Specifications

Volts AC Control: 120
Type: Control, Miniature, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts AC Control: 120
Amps: 10
Poles: 4
Type: Control, Miniature, Relay
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)