Breaker, Molded Case, 100A, 2P, 240VAC, Q-Line, TEB

Item #: 614872

Cat #: TEB122Y100

UPC: 783164067644

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 2-Pole, 240 Volt AC, Q-Line, TEB

Overview

Breaker, Molded Case, 100 Amp, 2-Pole, 240 Volt AC, Q-Line, TEB
Also known as: 783164067644, TEB122Y100

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Family / Style: E150
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Mounting: Bolt On