Breaker, Miniature, 2P, 20A, 480Y/277VAC, 6kAIC, DIN Rail Mount

Item #: 614873

Cat #: EP62ULD20

UPC: 413656867628

to view pricing and more.
Documents & Guides
Breaker, 2-Pole, 20 Amp, 480Y/277 Volt AC, Miniature, DIN Rail Mount, 6 kAIC, D Trip Curve, 6 per Package

Overview

Breaker, 2-Pole, 20 Amp, 480Y/277 Volt AC, Miniature, DIN Rail Mount, 6 kAIC, D Trip Curve, 6 per Package
Also known as: 413656867628, EP62ULD20

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 110
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 110
Type: Trip Curve D