Cable Tie, Standard, Nylon, Natural Color, 5.84" Long, 40lb Rating, 100/PK

Item #: 614875

Cat #: DT5

UPC: 781002500056

to view pricing and more.
Documents & Guides
Cable Tie, Standard, Nylon, Natural Color, 5.84 Inch Long, 40lb Rating, .049 Inch Thickness, 1.437 Inch Bundle Diameter, 100/PK

Overview

Cable Tie, Standard, Nylon, Natural Color, 5.84 Inch Long, 40lb Rating, .049 Inch Thickness, 1.437 Inch Bundle Diameter, 100/PK

Natural Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.

Also known as: 781002500056, DT5

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.840 in
Color: Natural
Weight Capacity: 40 lbs
Length: 5.840 in
Width: 0.140 in
Material: Nylon