Cable Tie, Heavy Duty, Nylon, Natural Color, 15" Long, 120lb Rating, 100/PK

Item #: 614883

Cat #: DT14H

UPC: 781002510147

to view pricing and more.
Documents & Guides
Cable Tie, Standard, Nylon, Natural Color, 15 Inch Long, 120lb Rating, .076 Inch Thickness, 4.06 Inch Bundle Diameter, 50/PK

Overview

Cable Tie, Standard, Nylon, Natural Color, 15 Inch Long, 120lb Rating, .076 Inch Thickness, 4.06 Inch Bundle Diameter, 50/PK

Natural Heavy Duty Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical and MRO applications.

Also known as: 781002510147, DT14H

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.090 in
Color: Natural
Weight Capacity: 120 lbs
Length: 15.090 in
Width: 0.300 in
Material: Nylon