Conduit Body, Type SLB, 1", Cover/Gasket, Aluminum

Item #: 614906
Cat #: SLB100
UPC: 781002401100
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: SLB, 1 Inch, Cover/Gasket Included, Aluminum, For Use as Service Entrance Fitting

Overview

Conduit Body, Type: SLB, 1 Inch, Cover/Gasket Included, Aluminum, For Use as Service Entrance Fitting
Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.
Also known as: 781002401100, SLB100

Specifications

Diameter: 1 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)