Diesel Locomotive Cable, 444.4 kcmil, 2 kV

Item #: 61491

Cat #: DLO444

UPC:

to view pricing and more.
Documents & Guides
Diesel Locomotive Cable, 444.4 kcmil, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 444.4 kcmil, Stranded, Copper, 2000 Volts, DLO

Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.

Also known as: DLO444

Specifications

Material: Copper
Color: Black
Conductors: 1
Material: Copper
Conductors: 1
Color: Black