Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'

Item #: 614916

Cat #: 66CBRN

UPC: 781002596516

to view pricing and more.
Documents & Guides
No Documents Available
Brown - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use

Overview

Brown - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use
Also known as: 781002596516, 66CBRN

Specifications

Length: 66 ft
Color: Brown
Width: 3/4 in
Material: Vinyl
Length: 66 ft
Width: 3/4 in
Color: Brown
Material: Vinyl