Black, 3/8" Diameter, 25' Spool

Item #: 61492

Cat #: FP301-3/8-25-BLACK-REEL

UPC: 054007400639

Sign In or Register to view pricing and more.
Documents & Guides
Black, 3/8" Diameter, 25' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 25 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Black, 3/8" Diameter, 25' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 25 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 054007400639, FP301-3/8-25-BLACK-REEL

Specifications

Length: 25 ft
Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 25 ft
Diameter: 3/8 in
Color: Black
Volts AC: 600