
to view pricing and more.
Documents & Guides
HSS Drill Bit, Jobbers Length, 5-3/8" Length, 27/64" Diameter, Black/Gold.
Overview
HSS Drill Bit, Jobbers Length, 5-3/8" Length, 27/64" Diameter, Black/Gold.
High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.
Also known as: 781002293279, HS27
Specifications
| Length: | 5 3/8 in |
| Type: | High-Speed |
| Material: | Steel |
| Diameter: | 27/64 in |
| Length: | 5 3/8 in |
| Material: | Steel |
| Type: | High-Speed |
| Diameter: | 27/64 in |