This product may not be available in all locations.
2
more

Power Distribution Block, 1-Pole, 350A, 14 - 2/0 AWG
Item #: 615
Cat #: 9080LBA163206
UPC: 785901097334
to view pricing and more.
Documents & Guides
Power Distribution Block, 1-Pole, 350 Amp, Line: (6) 14 - 4 AWG, Load: (2) 14 - 2/0 AWG, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Overview
Power Distribution Block, 1-Pole, 350 Amp, Line: (6) 14 - 4 AWG, Load: (2) 14 - 2/0 AWG, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Also known as: 785901097334, 9080LBA163206
Specifications
| Amps: | 350 |
| Material: | Phenolic, Aluminum |
| Standards: | California Proposition 65 |
| Amps: | 350 |
| Standards: | California Proposition 65 |
| Material: | Phenolic, Aluminum |