Power Supply, 120W, 24 - 28VDC, Output, 120/240V AC Input

Item #: 61501

Cat #: 1606-XLE120E

UPC: 662074536221

to view pricing and more.
Documents & Guides
Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 120/240 Volt AC Input *** Rockwell Automation Preferred Product ***

Overview

Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 120/240 Volt AC Input *** Rockwell Automation Preferred Product ***

Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE120E from Rockwell Automation® is a 120 W, 24 V DC essential power supply. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074536221, 1606-XLE120E

Specifications

Amps: 5
Mounting: DIN Rail
Phase: 1
Volts AC: 120/240
Wattage: 120
Volts DC: 12/24
Special Program: Rockwell Automation Preferred Product
Amps: 5
Phase: 1
Wattage: 120
Special Program: Rockwell Automation Preferred Product
Mounting: DIN Rail
Volts AC: 120/240
Volts DC: 12/24