Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'

Item #: 615050

Cat #: 66CYEL

UPC: 781002596578

to view pricing and more.
Documents & Guides
No Documents Available
Yellow - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use

Overview

Yellow - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use
Also known as: 781002596578, 66CYEL

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Yellow
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Yellow