Cable Tie, Standard, Nylon, Natural Color, 14-1/2" Long, 50lb Rating, 100/PK

Item #: 615074

Cat #: DT14

UPC: 781002500148

to view pricing and more.
Documents & Guides
Cable Tie, Standard, Nylon, Natural Color, 14-1/2 Inch Long, 50lb Rating, .052 Inch Tensile Strength, 4-1/8 Inch Bundle Diameter, 100/PK

Overview

Cable Tie, Standard, Nylon, Natural Color, 14-1/2 Inch Long, 50lb Rating, .052 Inch Tensile Strength, 4-1/8 Inch Bundle Diameter, 100/PK

Natural Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.

Also known as: 781002500148, DT14

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.560 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 14.560 in
Color: Natural
Material: Nylon