Color Coding Electrical Tape, Vinyl, Green, 3/4" x 66'

Item #: 615076

Cat #: 66CGRN

UPC: 781002596523

Sign In or Register to view pricing and more.
Documents & Guides
Green - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use

Overview

Green - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use
Also known as: 781002596523, 66CGRN

Specifications

Length: 66 ft
Width: 3/4 in
Color: Green
Material: Vinyl
Length: 66 ft
Color: Green
Width: 3/4 in
Material: Vinyl