Breaker, Miniature, 2P, 16A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 615083

Cat #: EP102ULB16

UPC: 413656868274

to view pricing and more.
Documents & Guides
Breaker, 2-Pole, 16 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, B Trip Curve, 6 per Package

Overview

Breaker, 2-Pole, 16 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, B Trip Curve, 6 per Package
Also known as: 413656868274, EP102ULB16

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve B