
to view pricing and more.
Documents & Guides
Explosion-Proof Pushbutton Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Elements 2, Number of Circuits 2, Contact Configuration 2NO-2NC, Momentary, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size (2) 3/4 Inch, Enclosure Material Copper Free Aluminum Body/Cover, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location
Overview
Explosion-Proof Pushbutton Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Elements 2, Number of Circuits 2, Contact Configuration 2NO-2NC, Momentary, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size (2) 3/4 Inch, Enclosure Material Copper Free Aluminum Body/Cover, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location
Also known as: 781381736329, EDSC2190SA
Specifications
| Amps: | 10 |
| Color: | Metallic |
| Gangs: | 1 |
| Type: | Pushbutton Station |
| Volts AC: | 600 |
| Amps: | 10 |
| Gangs: | 1 |
| Volts AC: | 600 |
| Color: | Metallic |
| Type: | Pushbutton Station |