Panel For Enclosure, Size: 16" x 12", NEMA 1/3R, Steel/White

Item #: 6151

Cat #: A16N12P

UPC: 783510346904

Sign In or Register to view pricing and more.
Panel for Small Type 1 & 3R Enclosure Size: 16" x 12", Size/Dims: 14.25x10.25, Material/Finish: Steel/White

Overview

Panel for Small Type 1 & 3R Enclosure Size: 16" x 12", Size/Dims: 14.25x10.25, Material/Finish: Steel/White

Steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.

Also known as: 783510346904, A16N12P

Specifications

Height: 16 in
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Material: Steel
Width: 12 in
Color: White
Special Program: Hoffman On Demand