Rating Plug, 300A, 600VAC, 940-3015 Trip Range, Spectra Series

Item #: 615133

Cat #: SRPK800A300

UPC: 783164213416

Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 300 Amp, 600 Volt AC, 940-3015 Trip Range, Spectra Series

Overview

Rating Plug, 300 Amp, 600 Volt AC, 940-3015 Trip Range, Spectra Series
Also known as: 783164213416, SRPK800A300

Specifications

Poles: 3
Amps: 300
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 300
Volts AC: 600