Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'

Item #: 615137

Cat #: 66CWHT

UPC: 781002596561

to view pricing and more.
Documents & Guides
No Documents Available
White - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use

Overview

White - Vinyl Electrical Color Coding Tape. Size: 3/4" Width, 66' Length. Thickness: 7.5 Mil. 600V. Temperature Rating: 176°F, Scotch, Professional Use
Also known as: 781002596561, 66CWHT

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: White
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: White