Breaker, 30A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 615150

Cat #: THQC22030WL

UPC: 783164012613

to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

Overview

30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Also known as: 783164012613, THQC22030WL

Specifications

Mounting: Panel
Poles: 2
Type: Lug-In/Lug-Out, Miniature, Breaker
Volts AC: 120, 240
Amps: 30
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Type: Lug-In/Lug-Out, Miniature, Breaker
Amps: 30
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 120, 240
Family / Style: Q Line
Interrupt Rating AC: 10 kA