Thql 2 Pole 240v 10k Ic 90 Amp

Item #: 615155

Cat #: THQL22090

UPC: 783164059748

to view pricing and more.
Documents & Guides
q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Ql Breakers Areplug-in Versions Of The Q Line Used For Connection To Load Centers And Lightingpanels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms,common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Orderedwith Auxiliary Contact And Shunt Trip Accessories, And Can Be Ordered For Use Inhid Applications.

Overview

q Line Circuit Breakers Are One-inch Wide Per Pole, Compact, Thermal-magnetic Devices Designed For Residential And Commercial Applications. The Ql Breakers Areplug-in Versions Of The Q Line Used For Connection To Load Centers And Lightingpanels. All Q Line Circuit Breakers Feature Quick-make / Quick-break Mechanisms,common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions, Can Be Orderedwith Auxiliary Contact And Shunt Trip Accessories, And Can Be Ordered For Use Inhid Applications.
Also known as: 783164059748, THQL22090

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 90
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 90
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line