#6-32 x 1 Flat Head Machine Screw, Square/Phillips

Item #: 615203
Cat #: FMDD6321
UPC: 781002654902
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Flat Head Square/Phillips, Size: #6-32 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65490.*

Overview

Machine Screw, Flat Head Square/Phillips, Size: #6-32 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65490.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002654902, FMDD6321

Specifications

Drive: Phillips
Length: 1 in
Size: # 6
Material: Steel
Screw Head: Flat
Drive: Phillips
Size: # 6
Screw Head: Flat
Length: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)