Indicator Light, Refracted Green Lens, Operator Only

Item #: 615240
Cat #: P9CLVR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Refracted Green Lens, Round Polished Chrome, Operator Only

Overview

Indicator Light, Refracted Green Lens, Round Polished Chrome, Operator Only
Also known as: P9CLVR

Specifications

Type: Indicator Light, Round
Mounting: Panel
Color: Green
Size: 22.5 mm
Material: Plastic
Type: Indicator Light, Round
Color: Green
Material: Plastic
Mounting: Panel
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)