KEY SEL SW 2 POS K/R L-R

Item #: 615284
Cat #: P9CSCD0K95
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. 0K95 KEY SEL SW 2 POS K/R L-R

Overview

IEC Pilot Devices. P9 Pushbuttons. 0K95 KEY SEL SW 2 POS K/R L-R
Also known as: P9CSCD0K95

Specifications

Mounting: Panel
Size: 22.5 mm
Type: 2 Position
Material: Plastic
Mounting: Panel
Type: 2 Position
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)