This product has been discontinued.

EMT Compression Coupling, Size: 1-1/2", Concrete Tight, Steel
Item #: 615286
Cat #: 664US
UPC: 662277027298
to view pricing and more.
Documents & Guides
EMT Compression Coupling, Size: 1-1/2 Inch, Concrete Tight, Material/Finish: Steel/Zinc
Overview
EMT Compression Coupling, Size: 1-1/2 Inch, Concrete Tight, Material/Finish: Steel/Zinc
Also known as: 662277027298, 664US
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Diameter: | 1 1/2 in |
| Finish: | Zinc |
| Material: | Steel |
| Insulation: | Non-Insulated |