CH VMV5LDM1/UNV LED LT LESS MOUNT

Item #: 615331

Cat #: VMV5LDM1/UNV

UPC: 662276197442

to view pricing and more.
Documents & Guides
No Documents Available
CH VMV5LDM1/UNV LED LT LESS MOUNT MODULE

Overview

CH VMV5LDM1/UNV LED LT LESS MOUNT MODULE
Also known as: 662276197442, VMV5LDM1/UNV

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 43
Lumens: 5300
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 43
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 5300
Volts AC Range: 120 - 277