Disconnect Switch, IEC Fusible, Class J, 100A, 600VAC, 250VDC, Open

Item #: 615388

Cat #: FD1100J

UPC: 783164203400

to view pricing and more.
Documents & Guides
Disconnect Switch, IEC, Fusible, 100 Amp, Class J, 600 Volt AC, 250 Volt DC, Open

Overview

Disconnect Switch, IEC, Fusible, 100 Amp, Class J, 600 Volt AC, 250 Volt DC, Open
Also known as: 783164203400, FD1100J

Specifications

Type: Disconnect Switch, Fusible, IEC
Mounting: Panel
Poles: 3
Amps: 100
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible, IEC
Poles: 3
Class: J
Mounting: Panel
Amps: 100
Volts AC: 600