Relay, 8-Blade, 1PDT, 24VAC Coil, Type N

Item #: 615390

Cat #: CR420NPA011C

UPC: 783166600702

Sign In or Register to view pricing and more.
Documents & Guides
Relay, 8-Blade, 1-Pole Double Throw, 24 Volt AC Coil, Type N

Overview

Relay, 8-Blade, 1-Pole Double Throw, 24 Volt AC Coil, Type N
Also known as: 783166600702, CR420NPA011C

Specifications

Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 1
Amps: 15
Volts AC: 240
Base: 8-Blade
Volts AC Control: 24
Mounting: Socket
Amps: 15
Base: 8-Blade
Type: Relay, IceCube
Poles: 1
Volts AC: 240