Relay, 2P, 5A, Plug-In, 11 Blade, 120VAC Coil, Ice Cube, Options

Item #: 615411

Cat #: CR420MPC022J

UPC: 783166652428

Sign In or Register to view pricing and more.
Documents & Guides
Relay, 2-Pole, 5 Amp, Plug-In, 11 Blade, 120 Volt AC Coil, Ice Cube, 240 Volt AC, Push to Test, LED Indicator

Overview

Relay, 2-Pole, 5 Amp, Plug-In, 11 Blade, 120 Volt AC Coil, Ice Cube, 240 Volt AC, Push to Test, LED Indicator
Also known as: 783166652428, CR420MPC022J

Specifications

Volts AC Control: 120
Poles: 2
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Blade
Volts AC Control: 120
Amps: 5
Mounting: Socket
Base: 11-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 240