Disconnect Switch, Replacement Load Base, 60A, Class J, 600VAC

Item #: 615413

Cat #: HBB22

UPC: 783643174351

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Disconnect Switch, Replacement Load Base, 60 Amp, Class J, HDDS, 600 Volt AC

Overview

Disconnect Switch, Replacement Load Base, 60 Amp, Class J, HDDS, 600 Volt AC
Also known as: 783643174351, HBB22

Specifications

Mounting: Device
Class: J
Volts AC: 600
Amps: 60
Type: Load Base
Mounting: Device
Volts AC: 600
Type: Load Base
Class: J
Amps: 60