SLIDE EFL SP 3W 10A 277V WH

Item #: 615416

Cat #: CD3-FB10277W

UPC: 785007255447

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole3Wire 10A 277V, White

Overview

Slide Dimmer, Electronic Single Pole3Wire 10A 277V, White
Also known as: 785007255447, CD3-FB10277W

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White