Relay, Ice Cube, 8-Pin, 16A, 2PDT, Basic, 12VAC Coil

Item #: 615417

Cat #: 3TX7120-1DB13

UPC: 754554760537

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 16 Amp, 2-Pole Double Throw Contacts, Basic Style, 12 Volt AC Coil

Overview

Relay, Ice Cube, 8-Pin, 16 Amp, 2-Pole Double Throw Contacts, Basic Style, 12 Volt AC Coil
Also known as: 754554760537, 3TX7120-1DB13

Specifications

Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC Control: 12
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Volts AC Control: 12
Amps: 10
Mounting: Socket
Base: 8-Pin