Single-Use Wire Grabber, 400 MCM, 21" Lanyard

Item #: 615432

Cat #: 98170

UPC: 021449981705

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 400 MCM, 21" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 400 MCM, 21" Lanyard
Also known as: 021449981705, 98170

Specifications

Length: 21 in
Allowable Gauge Range: 400
Length: 21 in
Allowable Gauge Range: 400