Single-Use Wire Grabber, 250 MCM, 14" Lanyard

Item #: 615433

Cat #: 98157

UPC: 021449981576

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 250 MCM, 14" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 250 MCM, 14" Lanyard
Also known as: 021449981576, 98157

Specifications

Length: 14 in
Allowable Gauge Range: 250
Length: 14 in
Allowable Gauge Range: 250