Single-Use Wire Grabber, 300 MCM, 35" Lanyard

Item #: 615438

Cat #: 98164

UPC: 021449981644

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 300 MCM, 35" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 300 MCM, 35" Lanyard
Also known as: 021449981644, 98164

Specifications

Length: 35 in
Allowable Gauge Range: 300
Length: 35 in
Allowable Gauge Range: 300