Single-Use Wire Grabber, 350 MCM, 14" Lanyard

Item #: 615446

Cat #: 98165

UPC: 021449981651

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 350 MCM, 14" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 350 MCM, 14" Lanyard
Also known as: 021449981651, 98165

Specifications

Length: 14 in
Allowable Gauge Range: 350
Length: 14 in
Allowable Gauge Range: 350