Single-Use Wire Grabber, 2/0 AWG, 21" Lanyard

Item #: 615450

Cat #: 98146

UPC: 021449981460

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 2/0 AWG, 21" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 2/0 AWG, 21" Lanyard
Also known as: 021449981460, 98146

Specifications

Length: 21 in
Allowable Gauge Range: 2/0
Length: 21 in
Allowable Gauge Range: 2/0