Single-Use Wire Grabber, 350 MCM, 21" Lanyard

Item #: 615472

Cat #: 98166

UPC: 021449981668

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 350 MCM, 21" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 350 MCM, 21" Lanyard
Also known as: 021449981668, 98166

Specifications

Length: 21 in
Allowable Gauge Range: 350
Length: 21 in
Allowable Gauge Range: 350